1-1/2 in. Electrogalvanized Steel Strut Pipe Clamp
Fig AS 1100 1-1/2 in. Electrogalvanized Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Fig AS 1100
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 14
- Material:
- Steel
- Thickness:
- 0.105 in
- Type:
- WLFUSGBSCM1C
- UL Listed:
- No
- UPC:
- 690291383151
- Work Load Limit:
- 1050