This product requires certification to purchase.

3-1/2 in. Electrogalvanized Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 1100 3-1/2 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGN
  • Item #4322000
  • Manufacturer Part #2400326183
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1100 3-1/2 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGN
  • Item #4322000
  • Manufacturer Part #2400326183
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in 'CA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'CA'

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Fig AS 1100
Fits Pipe Size:
3-1/2 in
Gauge (metal):
11
Material:
Steel
Thickness:
0.125 in
UPC:
690291383199
Width:
1-1/4
Work Load Limit:
1150