This product requires certification to purchase.

2-5/8 in. Copper Plated Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 1200AS 2-5/8 in. Copper Plated Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASCP258
  • Item #4321912
  • Manufacturer Part #2400323768
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1200AS 2-5/8 in. Copper Plated Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASCP258
  • Item #4321912
  • Manufacturer Part #2400323768
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-5/8 in
Gauge (metal)
12 ga
Thickness
0.105 in
Characteristics & Features
Coating
Copper Plated
Collection
Fig AS 1200AS
Material
Steel
Work Load Limit
800 lb
Warranty & Product Information
Type
A6012201
UL Listed
No
UPC
690291644245