This product requires certification to purchase.

5/8 in. Electrogalvanized Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 1200AS 5/8 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASEGE
  • Item #4322007
  • Manufacturer Part #2400223877
3.5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1200AS 5/8 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASEGE
  • Item #4322007
  • Manufacturer Part #2400223877
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5/8 in
Gauge (metal)
16 ga
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig AS 1200AS
Material
Steel
Work Load Limit
400 lb
Warranty & Product Information
UPC
690291659034