7/8 in. Carbon Steel Plain Washer
Fig. 60 7/8 in. Carbon Steel Plain Washer
Product Details
Product Details
Documents
Specifications
- Application:
- Pipe
- Collection:
- Fig. 60
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8
- Height:
- 4
- Material:
- Carbon Steel
- Product Type:
- Washer Plate
- Thickness:
- 0.375 in
- UPC:
- 690291133640
- Width:
- 4