24 in. Galvanized Carbon Steel Clevis Hanger
This product has been replaced by
Manufacturer Part #FNW7005Z2400
Figure 260 24 in. Galvanized Carbon Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Design has Yoke on Outside of Lower U-Strap so Yoke Cannot Slide Toward Center of Bolt, thus Bending of Bolt is Minimized
- Sizes 5" and Up have Rod and Two Nuts Instead of Bolt and Nut; Thread Length on Clevis Rod is Such that the Thread Locks the Nuts in Place, and Threads are Not in Shear Plane
Documents
Specifications
- ANSI:
- ANSI SP-69 Type 1
- Application:
- Stationary Piping
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 260
- EMT Size:
- 24
- FM Approved:
- Yes
- Fits Pipe Size:
- 24 in
- Height:
- 31-13/16 in
- MSS:
- MSS SP-58 Type 1
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1-1/4 in
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291146510
- Width:
- 3 in
- Work Load Limit:
- 4800 lb