This product requires certification to purchase.

24 in. Plain Carbon Steel Riser Clamp

Anvil-Strut

Figure 261 24 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #A26124
  • Item #4325187
  • Manufacturer Part #0500173703
3.7 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure 261 24 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #A26124
  • Item #4325187
  • Manufacturer Part #0500173703
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Cast Iron Pipe, Steel Pipe
Coating:
Plain
Collection:
Figure 261
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
24 in
Length:
36-3/4 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
650
Product Type:
Riser Clamp
UL Listed:
Yes
UPC:
690291517778
Weight:
82 lb
Width:
3 in
Work Load Limit:
3200 lb