This product requires certification to purchase.

1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

Anvil-Strut

Figure AS 0040D 1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS004ODEG
  • Item #4321948
  • Manufacturer Part #2400223695
4.8 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure AS 0040D 1/4 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS004ODEG
  • Item #4321948
  • Manufacturer Part #2400223695
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Figure AS 0040D
Fits Pipe Size:
1/4 in
Height:
49/50 in
Material:
Carbon Steel, Plastic
Material Type:
Nylon, TPE
Maximum Temperature:
275
Minimum Temperature:
-65
UL Listed:
UL 2043
UPC:
690291356049
Width:
31/50 in
Work Load Limit:
400 lb