This product requires certification to purchase.

1-3/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

Anvil-Strut

Figure AS 0040D 1-3/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS022ODNEG
  • Item #4321927
  • Manufacturer Part #2400223760
4.5 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure AS 0040D 1-3/8 in. Electrogalvanized Cushioned Strut Tubing Clamp

  • Fast #
  • Part #AAS022ODNEG
  • Item #4321927
  • Manufacturer Part #2400223760
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Height
2-17/50 in
Width
1-41/50 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure AS 0040D
Material
Carbon Steel, Plastic
Material Type
Nylon, TPE
Work Load Limit
600 lb
Electrical & Operational Information
Maximum Temperature
275
Minimum Temperature
-65
Warranty & Product Information
Application
Residential
Type
TB66DD6
UL Listed
UL 2043
UPC
690291240164