1-1/2 Black Malleable Iron Adjustable Swivel Split RING
1-1/2 Black Malleable Iron Adjustable Swivel Split RING
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Malleable Iron
- Type:
- KPG5040
- UL Listed:
- Yes
- UPC:
- 690291135026