1-1/4 in. Forged Steel Hanger
1-1/4 in. Forged Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available with pin and cotter pins, if required
Documents
Specifications
- Application:
- Pipe Support
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/4 in
- MSS:
- MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1-1/4 in
- UPC:
- 690291142642
- Work Load Limit:
- 9500