1 in. Galvanized Forged Steel Beam Clamp
1 in. Galvanized Forged Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weldless eye nut provides for horizontal pipe movement without binding
- Weldless eye nut is furnished tapped to any specified rod size up to the maximum rod size
- Tie rod assures a tight non-slip fit to the beam
- Self-locking nut with a nylon insert prevents the nut from working loose
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-58 Type 29, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/4 in
- Thickness:
- 1.031 in
- UL Listed:
- No
- UPC:
- 690291142208
- Width:
- 15 in
- Work Load Limit:
- 3230 lb