1 in. Galvanized Forged Steel Clevis with Pin
1 in. Galvanized Forged Steel Clevis with Pin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available with pin and cotter pins, if required
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- High Temperature Piping
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- Pin
- End Connections:
- Pin
- FM Approved:
- No
- MSS:
- MSS SP-58 Type 14, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Clevis
- Rod Size (in):
- 1 in
- UL Listed:
- No
- UPC:
- 690291147661
- Width:
- 3 in