1000 lb. Carbon Steel Swivel Attachment
1000 lb. Carbon Steel Swivel Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full 90 degree rotation allows for installation at any angle
Documents
Specifications
- ASTM:
- ASTM B-633
- Coating:
- Electrogalvanized
- Height:
- 1-3/8 in
- Length:
- 3 in
- Material:
- Carbon Steel
- Product Type:
- Swivel Attachment
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203/UL 203A
- UPC:
- 690291122651
- Work Load Limit:
- 1000 lb