16 in. Hot Dipped Galvanized Pipe Clamp
16 in. Hot Dipped Galvanized Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clamps tightly to pipe
- Equal gap design on many sizes
- Recommended for suspension of cold pipe lines or hot lines where no insulation is required
- Wide range of sizes.
- Maximum Temperature: Plain 750° F, Galvanized 450° F
- Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
- Material: Carbon steel
- Size Range: 1/2" through 30"
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Hot Water Plumbing, Cold Water Plumbing
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Number of Pieces:
- 2 Piece
- Rod Size (in):
- 7/8 in
- UL Listed:
- Yes
- UPC:
- 690291146114
- Weight:
- 22.3 lb
- Width:
- 2-1/2 in
- Work Load Limit:
- 2490 lb