This product requires certification to purchase.

2-1/2 in. NST Aluminum Plug with Chain

FPPI®

Fig 07-360 2-1/2 in. NST Aluminum Plug with Chain

  • Fast #
  • Part #FP4324001112
  • Item #3863331
  • Manufacturer Part #4324001112
3.4 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-360 2-1/2 in. NST Aluminum Plug with Chain

  • Fast #
  • Part #FP4324001112
  • Item #3863331
  • Manufacturer Part #4324001112
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Made from solid brass
  • Polished chrome finish
  • Protects threads
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
07-360
Collection:
Fig 07-360
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Aluminum
Material Type:
Anodized
Origin:
Global
PipeTubing Size:
2-1/2
Product Type:
Plug, Chain
Size:
2.5 in
UL Listed:
No
UPC:
879898004113
Valve Size:
2-1/2 in
Weight:
0.74