This product requires certification to purchase.

3/4 in. Epoxy Malleable Iron Extension Split Pipe Clamp

AnvilStrut

3/4 in. Epoxy Malleable Iron Extension Split Pipe Clamp

  • Fast #
  • Part #ARICT138RF
  • Item #465739
  • Manufacturer Part #0560018913
4.3 out of 5 Customer Rating
Brand image
AnvilStrut

3/4 in. Epoxy Malleable Iron Extension Split Pipe Clamp

  • Fast #
  • Part #ARICT138RF
  • Item #465739
  • Manufacturer Part #0560018913
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hinged design provides for economical installation
  • Designed to provide a tight fit on copper tubing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Epoxy Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
3/4 in
MSS:
MSS SP-58 Type 12, MSS SP-69
Material:
Malleable Iron
Product Type:
Extension Split Pipe Clamp
UPC:
690291537127
Weight:
0.12 lb
Width:
2-1/4 in
Work Load Limit:
180 lb