3/4 in. Galvanized Forged Steel Clevis with Pin
3/4 in. Galvanized Forged Steel Clevis with Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with pin and cotter pins, if required
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- High Temperature Piping
- Coating:
- Hot Dip Galvanized
- FM Approved:
- No
- MSS:
- MSS SP-58 Type 14, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- No
- Width:
- 2-1/2 in