This product requires certification to purchase.

3/4 in. Pre-Galvanized Carbon Steel 18 ga Insulation Protection Shield

AnvilStrut

3/4 in. Pre-Galvanized Carbon Steel 18 ga Insulation Protection Shield

  • Fast #
  • Part #AG1677A
  • Item #2114223
  • Manufacturer Part #0500340070
3.2 out of 5 Customer Rating
Brand image
AnvilStrut

3/4 in. Pre-Galvanized Carbon Steel 18 ga Insulation Protection Shield

  • Fast #
  • Part #AG1677A
  • Item #2114223
  • Manufacturer Part #0500340070
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chamfered cupped ends for safe non-sharp edges. Lok Shield design enables fast easy, tool-free attachment to clevis hanger
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Fiberglass, Foam
Coating:
Pre-Galvanized
Fits Pipe Size:
3/4 in
Gauge (metal):
18 ga
Length:
12 in
MSS:
MSS SP-58 Type 40, MSS SP-69
Material:
Carbon Steel
Product Type:
Insulation Protection Shield
UPC:
690291145636
Weight:
1.6 lb