3/8 x 1/4 in. Carbon Steel Rod Coupling
3/8 x 1/4 in. Carbon Steel Rod Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Material:
- Carbon Steel
- UPC:
- 690291135996