This product requires certification to purchase.

3/8 x 1-1/2 in. Black Carbon Steel Rod Coupling

AnvilStrut

3/8 x 1-1/2 in. Black Carbon Steel Rod Coupling

  • Fast #
  • Part #A135C
  • Item #2114095
  • Manufacturer Part #0500016290
4.9 out of 5 Customer Rating
Brand image
AnvilStrut

3/8 x 1-1/2 in. Black Carbon Steel Rod Coupling

  • Fast #
  • Part #A135C
  • Item #2114095
  • Manufacturer Part #0500016290
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
1-1/2 in
Material:
Carbon Steel
UPC:
690291135927