3/4 x 1/2 in. IPS Brass Extension Nipple
Fig 08-570 3/4 x 1/2 in. IPS Brass Extension Nipple
Package Quantity Info:
Each: 1Product Details
Product Details
- One piece construction of solid brass
- Outer dimension is "diamond" knurled for ease of installation
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Fig 08-570
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1/2 in
- Material:
- Brass
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 879898004687