3/8 x 3/8 in. Galvanized Carbon Steel Rod Coupling Less Sight Hole
3/8 x 3/8 in. Galvanized Carbon Steel Rod Coupling Less Sight Hole
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight less sight-hole
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 1-1/8
- Material:
- Carbon Steel
- UPC:
- 690291319440
- Width:
- 5/8