This product requires certification to purchase.

4 x 3/8 in. Carbon Steel Light Weight U-Bolt in Black

AnvilStrut

4 x 3/8 in. Carbon Steel Light Weight U-Bolt in Black

  • Fast #
  • Part #A120PC
  • Item #3027216
  • Manufacturer Part #0500314109
3.8 out of 5 Customer Rating
Brand image
AnvilStrut

4 x 3/8 in. Carbon Steel Light Weight U-Bolt in Black

  • Fast #
  • Part #A120PC
  • Item #3027216
  • Manufacturer Part #0500314109
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rod size 3/8 in
  • Maximum load 1460 lb
  • Recommended for support or guide of relatively light loads
  • Requires Certification

Documents


Specifications

Coating:
Hot Dip Galvanized
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
4 in
Material:
Carbon Steel
Maximum Temperature:
650
Strength Rating:
1460
Thread Length:
2
Thread Size:
3/8 in
UL Listed:
No
UPC:
690291144509