5 in. Hot Dipped Galvanized Carbon steel Medium Pipe Clamp
5 in. Hot Dipped Galvanized Carbon steel Medium Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clamps tightly to pipe
- Wide range of sizes
- Equal gap design on many sizes
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Medium Pipe Clamp
- UL Listed:
- Yes
- UPC:
- 690291146053
- Weight:
- 2.60 lb
- Work Load Limit:
- 1040 lb