6-16/25 in. Galvanized Insulation Protector Shield
6-16/25 in. Galvanized Insulation Protector Shield
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shield size 8A
- Chamfered cupped ends for safe non-sharp edges
- Recommended for outside of foam or fiber glass insulation for distribution of loads to preclude crushing of insulation without breaking the vapor barrier
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Pre-Galvanized
- Diameter - Outside:
- 6-16/25 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Thickness:
- 2 in
- UPC:
- 690291145643
- Weight:
- 1.9 lb