6 x 1 in. Forged Steel Turnbuckle
6 x 1 in. Forged Steel Turnbuckle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 6 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- UPC:
- 690291146268