This product requires certification to purchase.

8 in. Plain Pipe Clamp

Anvil-Strut

8 in. Plain Pipe Clamp

  • Fast #
  • Part #AB295X
  • Item #2114199
  • Manufacturer Part #0500216130
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

8 in. Plain Pipe Clamp

  • Fast #
  • Part #AB295X
  • Item #2114199
  • Manufacturer Part #0500216130
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Size Range: 3/4" through 36"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Sizes 6" and above accommodate up to 4" thick insulation.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Insulated Pipes
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed:
No
Length:
17-1/4
MSS:
MSS SP-58 Type 3, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
750
Number of Pieces:
2 Piece
Product Type:
Bolt Pipe Clamp
Rod Size (in):
3/4 in
UL Listed:
No
UPC:
690291142369
Weight:
8.33
Width:
1-1/2
Work Load Limit:
2865