1/4 in. SupR-Green™ Carbon Steel Square Washer for 1-5/8 in. Struts
AS 619 1/4 in. SupR-Green™ Carbon Steel Square Washer for 1-5/8 in. Struts
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-575, ASTM A-576
- Coating:
- SupR-Green
- Collection:
- AS 619
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 1/4 in
- Material:
- Carbon Steel
- Product Type:
- Square Washer
- UPC:
- 690291236389