3/4 in. SupR-Green™ Carbon Steel Square Washer for 1-5/8 in. Struts
AS 619 3/4 in. SupR-Green™ Carbon Steel Square Washer for 1-5/8 in. Struts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-575, ASTM A-576
- Brand Model Compatibility:
- 1-5/8 in Struts
- Coating:
- SupR-Green™
- Collection:
- AS 619
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 3/4 in
- GSA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Square Washer