2-1/2 in. IPS Galvanized Malleable Iron Wall Plate
Fig 01-300 2-1/2 in. IPS Galvanized Malleable Iron Wall Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features one piece rigid construction
- Each wall plate has been galvanized to resist corrosion and is provided with a set screw to keep the wall plate in place
- Designed for light stabilization of pipe penetrating wall or floor structures
- Available in sizes 1” IPS through 4” IPS
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Collection:
- Fig 01-300
- Diameter - Outside:
- 5-1/2 in
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Malleable Iron
- Product Type:
- Wall Plate
- UL Listed:
- No