This product requires certification to purchase.

1 in. Steel Zinc Plated Pipe Strap

Anvil-Strut

Fig 185 1 in. Steel Zinc Plated Pipe Strap

  • Fast #
  • Part #AG185DG
  • Item #7609628
  • Manufacturer Part #0500381025
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 185 1 in. Steel Zinc Plated Pipe Strap

  • Fast #
  • Part #AG185DG
  • Item #7609628
  • Manufacturer Part #0500381025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface
  • Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
  • No pre-drilling required
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Zinc Plated
Collection:
Fig 185
Fits Pipe Size:
1 in
Gauge (metal):
20
Height:
2-7/8
Installation Type:
Horizontal Mount, Vertical Mount
Length:
1-1/2
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
Yes
UPC:
690291320767
Width:
1-1/8