2 in. Steel Zinc Plated Pipe Strap
Fig 185 2 in. Steel Zinc Plated Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beveled edge design helps protect the CPVC pipe from any rough surface
- Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
- No pre-drilling required
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Zinc Plated
- Collection:
- Fig 185
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 20 ga
- Height:
- 3-7/8 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-5/8 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- Yes
- UPC:
- 690291320804
- Width:
- 1-1/8 in