This product requires certification to purchase.

1-1/2 in. Pre-Galvanized Carbon Steel and Plastic Pipe Strap

AnvilStrut

Fig 186 1-1/2 in. Pre-Galvanized Carbon Steel and Plastic Pipe Strap

  • Fast #
  • Part #AG186DJ
  • Item #7609617
  • Manufacturer Part #0500381264
3.3 out of 5 Customer Rating
Brand image
AnvilStrut

Fig 186 1-1/2 in. Pre-Galvanized Carbon Steel and Plastic Pipe Strap

  • Fast #
  • Part #AG186DJ
  • Item #7609617
  • Manufacturer Part #0500381264
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offset edge eliminates abrasion.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Fig 186
Fits Pipe Size:
1-1/2 in
Gauge (metal):
20 ga
Height:
2-1/8 in
Installation Type:
Vertical Mount, Horizontal Mount, Bottom Mount, Top Mount
Length:
3-7/8 in
Material:
Carbon Steel, Plastic
Material Type:
CPVC
Product Type:
Pipe Strap
UL Listed:
Yes
UPC:
690291321511
Width:
1-1/8 in