2 in. Pre-Galvanized Carbon Steel and Plastic Pipe Strap
Fig 186 2 in. Pre-Galvanized Carbon Steel and Plastic Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offset edge eliminates abrasion.
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 186
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 20 ga
- Height:
- 2-9/16 in
- Installation Type:
- Vertical Mount, Horizontal Mount, Bottom Mount, Top Mount
- Length:
- 4-5/16 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- CPVC
- Product Type:
- Pipe Strap
- UL Listed:
- Yes
- UPC:
- 690291321528
- Width:
- 1-1/8 in