1/2 x 2-1/2 in. Carbon Steel Bracket
Fig 207 1/2 x 2-1/2 in. Carbon Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threaded mounting bracket provides an economical, practical and adjustable means of securing hangers to beams.
Specifications
- Application:
- Beam, Steel
- Coating:
- Plain
- Collection:
- Fig 207
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Bracket
- UL Listed:
- Yes
- UPC:
- 690291340536
- Work Load Limit:
- 560 lb