6 in. Plain Pipe Clamp
Fig 212 6 in. Plain Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clamps tightly to pipe.
- Wide range of sizes.
- Equal gap design on many sizes.
- Size Range: 1/2" through 30"
- Material: Carbon steel
- Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Residential, Cold Water Plumbing, Hot Water Plumbing
- Coating:
- Plain
- Collection:
- Fig 212
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Number of Pieces:
- 2 Piece
- Product Type:
- Medium Pipe Clamp
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 690291139178
- Weight:
- 5.4 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 1615 lb