1-1/2 in. Plain Carbon Steel Riser Clamp
Fig 261 1-1/2 in. Plain Carbon Steel Riser Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for supporting vertical piping
- Products sold in select areas only. Please contact your local branch for availability in your area
- 46 in x 37 in x 34 in
- All aluminum spine fin coil
- Climatuff™ compressor
- Comfort "R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Extended warranties available
- Glossy corrosion resistant finish
- Internal compressor high/low pressure & temperature protection
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Residential, Fire Protection
- Coating:
- Plain
- Collection:
- Fig 261
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 10-1/4
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- UPC:
- 690291140730
- Weight:
- 1.60
- Width:
- 1
- Work Load Limit:
- 250