This product requires certification to purchase.

3/8 in. Galvanized Forged Steel Eye Nut

AnvilStrut

Fig 290 3/8 in. Galvanized Forged Steel Eye Nut

  • Fast #
  • Part #AG290RC
  • Item #2114260
  • Manufacturer Part #0500373105
4.3 out of 5 Customer Rating
Brand image
AnvilStrut

Fig 290 3/8 in. Galvanized Forged Steel Eye Nut

  • Fast #
  • Part #AG290RC
  • Item #2114260
  • Manufacturer Part #0500373105
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supports loads equal to the full limitation of the hanger rod
  • Provides flexible connection when used with straight thread rod
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Galvanized
Collection:
Fig 290
Diameter - Inside 1:
1-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Forged Steel
Product Type:
Eye Nut
Size:
3/8 in
Thread Handing:
Right
Thread Length:
0.375
UL Listed:
No
UPC:
690291147319
Width:
31/32 in