This product requires certification to purchase.

4 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

AnvilStrut

Fig 70 4 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

  • Fast #
  • Part #AG69HDP
  • Item #3938180
  • Manufacturer Part #0502003346
5 out of 5 Customer Rating
Brand image
AnvilStrut

Fig 70 4 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

  • Fast #
  • Part #AG69HDP
  • Item #3938180
  • Manufacturer Part #0502003346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Pre-Galvanized
Collection:
Fig 70
FM Approved:
No
Fits Pipe Size:
4 in
Length:
44 in
MSS:
MSS SP-69
Material:
Carbon Steel
Product Type:
Trapeze Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
UPC:
652808001903