3/4 in. Plain Ductile Iron C-Clamp Beam Clamp
Fig 92 3/4 in. Plain Ductile Iron C-Clamp Beam Clamp
Product Details
Product Details
- They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
- Secured in place by a cup-pointed Set Screw tightened against the flange
- A Jam Nut is provided for tightening the Set Screw against the Body Casting
- Thru tapping of the body casting permits extended adjustment of the threaded rod
- Can be used with Fig 89X retaining clip for seismic applications
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Seismic
- Coating:
- Plain
- Collection:
- Fig 92
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-13/16 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
- Material:
- Ductile Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 690291134388
- Width:
- 1-1/16 in
- Work Load Limit:
- 950 lb