Black Oxide Ductile Iron C-Clamp Beam Clamp
Fig 94 Black Oxide Ductile Iron C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides clamping to bar joists which are directly under roof installations
- Provides for vertical hanger rod installed offset from the edge of the beam flange
- Ductile iron body assures full thread engagement of rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Residential
- Coating:
- Black Oxide
- Collection:
- Fig 94
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 2 in
- MSS:
- MSS SP-58 Type 19, MSS SP-69
- Material:
- Ductile Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 690291134425
- Width:
- 1-3/16 in
- Work Load Limit:
- 1600 lb