8 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap
Fig AF035 8 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Coating:
- Electrogalvanized, Plain
- Collection:
- Fig AF035
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Carbon Steel, Ductile Iron
- UL Listed:
- UL 203A
- UPC:
- 652808001569
- Weight:
- 5
- Work Load Limit:
- 2765