1/2 in. Carbon Steel Web JST Sway Brace Adapter
Fig AF085 1/2 in. Carbon Steel Web JST Sway Brace Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
- Sway brace adapter for an Afcon sway brace assembly
- Designed to stabilize a 1/2" stud in the chord space of a steel structural member
- Radius - tapped 1/2" orifice facilitates thread engagement
- OSHPD OPA-0601
Documents
Specifications
- ASTM:
- ASTM A-633
- Application:
- Fire Protection
- Coating:
- Electrogalvanized, Plain
- Collection:
- Fig AF085
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Material:
- Carbon Steel
- UL Listed:
- UL 203A
- UPC:
- 652808001699
- Weight:
- 0.72 lb