3/8 - 1/2 in. Pre-Galvanized Carbon Steel Restraining Strap
Fig AF090 3/8 - 1/2 in. Pre-Galvanized Carbon Steel Restraining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One size fits both 3/8 and 1/2" rod or set screw
- Hole size is 33/64"
- Designed to enhance hanger attachment in areas subject to earthquakes
- Zero clearance to combustibles
- ASME construction
- Aluminum anode
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig AF090
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Length:
- 14 in
- Material:
- Carbon Steel
- Product Type:
- Restraining Strap
- UL Listed:
- Yes
- UPC:
- 662428031419
- Width:
- 1 in