This product requires certification to purchase.

2 in. Electrogalvanized Steel Strut Pipe Clamp

AnvilStrut

Fig AS 1100 2 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGK
  • Item #7010878
  • Manufacturer Part #2400326126
4.8 out of 5 Customer Rating
Brand image
AnvilStrut

Fig AS 1100 2 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGK
  • Item #7010878
  • Manufacturer Part #2400326126
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Collection:
Fig AS 1100
Fits Pipe Size:
2 in
Gauge (metal):
12 ga
Material:
Steel
UL Listed:
No
UPC:
690291383168
Work Load Limit:
1350 lb