This product requires certification to purchase.

2 in. Cast Iron Ceiling Plate

AnvilStrut

Fig. 395 2 in. Cast Iron Ceiling Plate

  • Fast #
  • Part #AG395K
  • Item #2113996
  • Manufacturer Part #0500379060
4.8 out of 5 Customer Rating
Brand image
AnvilStrut

Fig. 395 2 in. Cast Iron Ceiling Plate

  • Fast #
  • Part #AG395K
  • Item #2113996
  • Manufacturer Part #0500379060
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One machine screw
  • Requires Certification

Documents


Specifications

Application:
Piping
Coating:
Galvanized
Collection:
Fig. 395
Color Finish Name:
Black
Fits Pipe Size:
2 in
Length:
1 in
Material:
Cast Iron
Product Type:
Ceiling Plate
UL Listed:
No
UPC:
690291147777
Weight:
0.67 lb