4 in. Cast Iron Ceiling Plate
Fig. 395 4 in. Cast Iron Ceiling Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One machine screw
Documents
Specifications
- Application:
- Piping
- Coating:
- Galvanized
- Collection:
- Fig. 395
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Length:
- 1-1/8 in
- Material:
- Cast Iron
- Product Type:
- Ceiling Plate
- UL Listed:
- No
- UPC:
- 690291147807
- Weight:
- 1.4 lb