1-1/2 x 3/8 in. Carbon Steel U-bolt with Hex Nut
Figure 137 1-1/2 x 3/8 in. Carbon Steel U-bolt with Hex Nut
Frequently Purchased Together
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Collection:
- Figure 137
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- U-Bolt
- Screw Head:
- Hex Head
- Strength Rating:
- 1460
- Thread Length:
- 2.5
- Tool Type:
- Bolt, Nut
- UL Listed:
- No
- Work Load Limit:
- 1460 lb