This product requires certification to purchase.

3/4 - 1-1/2 in. Pre-Galvanized Carbon Steel 18 ga Insulation Shield

AnvilStrut

Figure 167 3/4 - 1-1/2 in. Pre-Galvanized Carbon Steel 18 ga Insulation Shield

  • Fast #
  • Part #AG1672A
  • Item #2114134
  • Manufacturer Part #0500340021
4.3 out of 5 Customer Rating
Brand image
AnvilStrut

Figure 167 3/4 - 1-1/2 in. Pre-Galvanized Carbon Steel 18 ga Insulation Shield

  • Fast #
  • Part #AG1672A
  • Item #2114134
  • Manufacturer Part #0500340021
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be pre-fabricated
  • Holds the insulation shield in place during installation
  • Locks in place with easily bent tabs
  • Installs fast and without any required tools
  • Is designed to work with Anvil brand hangers but is compatible with most hanger brands
  • Provides extra safety during system operation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Pre-Galvanized
Collection:
Figure 167
Fits Pipe Size:
3/4 in - 1-1/2 in
Gauge (metal):
18 ga
Length:
12 in
MSS:
MSS SP-58 Type 40, MSS SP-69
Material:
Carbon Steel
Product Type:
Insulation Shield
UPC:
690291145582
Weight:
0.8 lb